FC12T9CWRS - 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor

Osram Sylvania Inc.

  • $17.45 (Each)
  • $17.45 (Each)

  • $209.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FC12T9CWRS
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
FC12T9/CW/RS
Description
32W T9 12" Cir-C-Line 60 Cri Cool White Fluor
Obs20142
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Circular La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135201424 / 00046135201424
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.45 (Each)
Standard Packaging
$209.40 (Per 12)
Resources
Images
 
 
FC12T9CWRS - Small Image
 
FC12T9CWRS - Large Image
Attachments
 
 
FC12T9CWRS - Specification Sheet
Features
Initial Intensity
1925 LUMEN
Wattage
32 W
Material, Color, and Finish
Base Type
4 PIN
Color Temperature in Kelvin
4200 K
Color Rendering Index
62 W
Style
COOL WHITE, INSIDE FROST, SIDE ALUMINIZED
Descriptions
Long Description
LAMP, RAPID START; 32 W; 12 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 15000 HR; STANDARD PACKAGE 12
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE
Commodity Description
LINEAR FLUORESCENT CIRCULAR LAMPS
Product Type
Linear Fluorescent Lamp
Description
32W T9 12" CIR-C-LINE 60 CRI COOL WHITE FLUOR
extra long description
RAPID START; 32 W; 12 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 15000 HR; STANDARD PACKAGE 12; CIRCLINE BRAND; APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE
Additional Information
Nominal Length
12 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
FC12T9/CW/RS
GTIN
00046135201424
UPC
046135201424
Taxonomies, Classifications, and Categories
Type
RAPID START
Category Description
Fluorescent
Packaging
Standard Package
51869
Weight per each
8
Carton
1
Package
12
You must have an account to view stock levels
These alternate items can be purchased instead of FC12T9CWRS.
Jump To:

Similar Items

Similar items are close alternatives to FC12T9CWRS, though they may not be 100% alike.

Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
  • Our Part #: FC12T9CW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FC12T9/CW
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($140.40)
FC12T9CW - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
There were no add-on items found for FC12T9CWRS.

* All prices subject to change.