S6503 - FC12T9/CW Cir 4PIN FLRLMP

Satco

  • $4.87 (Each)
  • $4.87 (Each)

  • $58.44 (Per 12)
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
S6503
Manufacturer
Satco
Manufacturer's Part Number
S6503
Description
FC12T9/CW Cir 4PIN FLRLMP
Fluorescent T9 Circline Lamp, Designation: FC12T9/CW/RS, 32 WTT, T9 Shape, G10Q 4-Pin Base, 12000 HR, Lumens: 1930 LM Initial, Lumens: 1640 LM Mean, 4100 Deg K Color Temperature, Cool White 62 Cri, 12 In Length, 1-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923065033 / 00045923065033
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Carton
$58.44 (Per 12)
Resources
Images
 
 
S6503 - Small Image
 
S6503 - Large Image
Attachments
 
 
S6503 - Specification Sheet
Brochures
 
 
S6503 - Brochure
Other Links
 
 
S6503 - Other
 
S6503 - Other
 
S6503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
60-69
Dimensions and Weight
Diameter
1.130000000000000
Length
12
Descriptions
Description
FC12T9/CW CIR 4PIN FLRLMP
Product Type
FC12T9/CW 32 Watt Cool White
extra long description
SATCO S6503 FC12T9/CW 32 WATT COOL
Long Description
Fluorescent T9 Circline Lamp, Designation: FC12T9/CW/RS, 32 WTT, T9 Shape, G10q 4-Pin Base, 12000 HR, Lumens: 1930 LM Initial, Lumens: 1640 LM Mean, 4100 DEG K Color Temperature, Cool White 62 CRI, 12 IN Length, 1-1/8 IN Diameter
Additional Information
lumens
1.93k
Base
4-Pin
Warranty
Avg. Rated Hour Limited
average life
12000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S6503
GTIN
00045923065033
UPC
045923065033
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T9 Circline Lamps
Packaging
Weight per each
0.78
Carton
12
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S6503.
Jump To:

Cross Referenced

These items are similar to S6503 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
502112 FC12T9CW Bulbrite Industries n/a
S6503 Satco 00045923065033

* All prices subject to change.

Begin Live Chat