Add More Items
View All Quick Selects
Below you can add an image for 'Led Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Utility Led Wraparound, 120 to 277 V Ac, 130 Ma, 36 W, Cold Rolled Steel, White, 4000 K, 80, 60000 H Average Life, Dimmable, White Enamel, 4000 LM Brightness (Lumens), 48 In Length, 2-1/2 In Width, 7-5/8 In Height, 9 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$174.21
Each
Led Wrap, 4.7 LB
$58.01
Led Wrap, 2.92 LB
$43.99
Led Wrap, 2.51 LB
$47.63
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
Nacogdoches Availability: Out Of Stock
$58.95
Lith WF6 Led 30K40K50K 90CRI MW M6
$31.90
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 4000 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
$140.00
The 2 FT. X 4 FT. BLT Low-Profile Recessed Led Lay-In By Lithonia Lighting Is What You’Ve Come to Expect From The Leader In Lighting. With Its Endless Options and Configurations, BLT Provides The Versatility You Need At A Value That Can’T Be Beat. With A Curved, Linear Center Element, The BLT Provides A Consistent Look and Performance Throughout The Entire Application and Replaces Fluorescent Fixtures to Optimize Led Savings.
$161.08
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD606930WH|Cooperlighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|Halo - Cooper Lighting BLD606930WH|Halo BLD606930WH
$20.95
9
Popularity
Default