Add More Items
View All Quick Selects
Below you can add an image for 'Led Hazardous Location & Vapor Tight Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90W Led Vapor Tight, 8FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$266.80
Each
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
$133.30
19W Led Vapor Tight, 2FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
$85.20
44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Series
Nacogdoches Availability: Out Of Stock
OBS60356 Vapor Tight 1B, 65 Watts, 5000K, 120 277V, 0 10V Dimmable, 8 Foot, Etched Lens, Type V Distribution, Gray Painted Finish
$595.52
Energy-Efficient Solution For Environments Where Some Protection From Dust and Moisture and Larger Objects Is Required
$181.23
OBS74376 Vapor Tight 1B, 4 Feet, 40 Watts, 4000K, IP65, 120 277V, 0 10V Dimmable, Etched Lens, Canopy Distribution, Gray Polycarbonate Finish
$150.00
34W, 100-277V, 2' Led
$2,695.90
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.25A, Cool White, Ac Drive, 70-100W Hid Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.87 Power Factor, 100-277 Vac, 30W
Total Availability: Out of Stock
$3,170.30
4' Led Vprtite 4000LM 4K
$181.54
00191723621938|0191723|191723621938|19172362193|62193|XVML L48 3500LM MV0LT 40K 80CR1|XVML L48 3500LM Mvolt 40K 80CRI|XVMLL483500LMMVOLT40K80CRI|XVML-L48-3500LM-Mvolt-40K-80CRI|Linear|Acuity Brands XVML L48 3500LM MV0LT 40K 80CR1|Acuity Brands XVML L48 3500LM Mvolt 40K 80CRI|Acuity Brands XVMLL483500LMMVOLT40K80CRI|Acuity Brands XVML-L48-3500LM-Mvolt-40K-80CRI|Lithonia Lighting XVML L48 3500LM MV0LT 40K 80CR1|Lithonia Lighting XVML L48 3500LM Mvolt 40K 80CRI|Lithonia Lighting XVMLL483500LMMVOLT40K80CRI|Lit
$124.59
Vaporproof 729 Lumens Led 13W Ceiling Frosted Globeglobe Diecast Guard
$236.98
Vaporproof 2004 Lumens Led 26W Cool Globefrosted Globe Diecast Guard Ceil
$330.77
4' 57W Led Vprtite 6000LM
$229.50
No longer available or discontinued by the manufacturer.
Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB
$3,324.12
Eaton Crouse-Hinds Series Ev Led Light Fixture, 0.12A, Cool White, Ac Drive, 100-200W Incan Equiv Lumin, 50/60 HZ, Heat and Impact Resistant Glass Globe, With Guard, Copper-Free Alum, No Mounting Module, 0.86 Power Factor, 100-277 Vac, 15W
$2,639.56
Led Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Prismatic Lens Material, 4 FT Length, 7 In Width, 5-7/8 In Height, Surface/Chain Mount, -20 °C Operating Temperature, +25 °C Operating Temperature, 18 LB
$202.17
Led Vapor Tight, Linear Shape, 33 W, 120 to 277 V, 5000 LM Brightness (Lumens), 47-13/16 In Length, 4-1/2 In Width, 3 In Height, Polycarbonate Housing Material, 5 Yr Warranty, 6.1 LBS
$149.83
Vapor Tight 1B, 65 Watts, 4000K, 120 277V, 0 10V Dimmable, 8 Foot, Etched Lens, Type V Distribution, Gray Painted Finish
$383.40
20
Popularity
Default