VXLED13DG - 13W Led VPRPRF 50K CLNG MNT FRST Globe

Rab Lighting Inc

  • $259.59 (Each)
  • $259.59 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VXLED13DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXLED13DG
Description
13W Led VPRPRF 50K CLNG MNT FRST Globe
Vaporproof 729 Lumens Led 13W Ceiling Frosted Globeglobe Diecast Guard
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813028330 / 00019813028330
Weight per unit
5.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.59 (Each)
Stock Availability
Sulphur Springs
0
Tyler
0
All Stores
0
Resources
Images
 
 
VXLED13DG - Small Image
 
VXLED13DG - Large Image
Other Links
 
 
VXLED13DG - Other
 
VXLED13DG - Other
Attachments
 
 
VXLED13DG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
13
Descriptions
Description
13W LED VPRPRF 50K CLNG MNT FRST GLOBE
Extra Long Description
RAB VXLED13DG VAPORPROOF 13W CEILIN
Long Description
Vaporproof 729 Lumens Led 13W Ceiling Frosted Globeglobe Diecast Guard
Product Type
Vaporproof 13W Ceiling FR GL GL
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
VXLED13DG
GTIN
00019813028330
UPC
019813028330
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
5.11
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat