4VT2LD46DRUNVL84 - 4' 57W Led Vprtite 6000LM

Metalux Industrial

  • $229.50 (Each)
  • $229.50 (Each)

Availability: Currently Out Of Stock
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
4VT2LD46DRUNVL84
Manufacturer
Metalux Industrial
Manufacturer's Part Number
4VT2-LD4-6-DR-UNV-L840-CD1-WL-
Description
4' 57W Led Vprtite 6000LM
Led Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Prismatic Lens Material, 4 FT Length, 7 In Width, 5-7/8 In Height, Surface/Chain Mount, -20 °C Operating Temperature, +25 °C Operating Temperature, 18 LB
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083725861 / 00080083725861
Weight per unit
24.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.50 (Each)
Resources
Images
 
 
4VT2LD46DRUNVL84 - Small Image
 
4VT2LD46DRUNVL84 - Large Image
 
4VT2LD46DRUNVL84 - Large Image
 
4VT2LD46DRUNVL84 - Large Image
Specifications Sheets
 
 
4VT2LD46DRUNVL84 - Specification Sheet
Attachments
 
 
4VT2LD46DRUNVL84 - Specification Sheet
 
4VT2LD46DRUNVL84 - Specification Sheet
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
120 to 277 V ac
Wattage
57 W
Current Rating
0.207 A @ 277 V
amperage rating
0.207 at (277V)
Number of Lamps
1
Material
Fiberglass
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Housing Material
Fiberglass
Color Rendering Index
85
color temperature
4000 K
housing color
Gray
Lens Material
Prismatic
Style
(blank)
Dimensions and Weight
Length
4 ft
Height
5-7/8 in;149 mm
Width
7 in;178 mm
Descriptions
Product Type
LED Vaportite Lite
Description
4' 57W LED VPRTITE 6000LM
Long Description
LED Vaportite Lite, Fiberglass Housing Material, 4000 K, Gray Housing Color, Prismatic Lens Material, 4 ft Length, 7 in Width, 5-7/8 in Height, Surface/Chain Mount, -20 °C Operating Temperature, +25 °C Operating Temperature, 18 lb
Features
The Vaportite LED Series is an energy efficient industrial Vaportite fixture that features rugged and durable construction. The Vaportite LED incorporates a full metal fixture liner inside a reinforced fiberglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Short Description
LED Vaportite Lite, Fiberglass, 120 to 277 VAC
extra long description
ETNCL 4VT2-LD4-6-DR-UNV-L840-CD1-WL
Special Features
Ideal for cold-storage applications
Additional Information
ip rating
IP65
Brightness (Lumens)
6000 lm
Housing Finish
Gray
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+25 °C
Standards Met
UL Listed;ECCN:EAR99NLR;DLC Listed
Mounting Type
Surface/Chain Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Metalux
Manufacturers Part Number
4VT2-LD4-6-DR-UNV-L840-CD1-WL-
sub brand
VT2 LED
GTIN
00080083725861
UPC
080083725861
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Availability
Manufacturer Status
Inactive
Packaging
Weight
18 lb
Weight per each
24.8999
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Interior;Exterior
Mounting
Surface/Chain Mount
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4VT2LD46DRUNVL84.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 4VT2LD46DRUNVL84.

4' 57W Led Vprtite 6000LM
  • Our Part #: 4VT2LD46DRUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4VT2-LD4-6-DR-UNV-L840-CD1-WL-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.50) ·
4VT2LD46DRUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$229.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 4VT2LD46DRUNVL84, though they may not be 100% alike.

4' 57W Led Vprtite 6000LM
  • Our Part #: 4VT2LD56DRUNVL84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4VT2-LD5-6-DR-UNV-L840-CD1-WLU
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.27) ·
4VT2LD56DRUNVL84 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$261.27

Each

QTY:
Each
Add
Led Light, Cold Storage;Fuel Pump Canopy;Garages;Low-Bay Fixtures For Commercial...
  • Our Part #: ILW48LED4D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ILW48LED4D
  • Manufacturer: Atlas Lighting Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.06) ·
ILW48LED4D - Atlas Lighting Products

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$343.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat