IMH100DBLSM - 120-277V Elec Bal

Signify Electronics

  • $104.80 (Each)
  • $104.80 (Each)

  • $1,048.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMH100DBLSM
Manufacturer
Signify Electronics
Manufacturer's Part Number
IMH100DBLSM
Description
120-277V Elec Bal
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic Hid, Voltage: 120-277, Wattage: 100, BLFS
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Electronic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
781087032213 / 00781087032213
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.80 (Each)
Standard Packaging
$1,048.00 (Per 10)
Resources
Attachments
 
 
IMH100DBLSM - Specification Sheet
 
IMH100DBLSM - Specification Sheet
Images
 
 
IMH100DBLSM - Small Image
 
IMH100DBLSM - Large Image
 
IMH100DBLSM - Large Image
 
IMH100DBLSM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
100 WTT
Voltage Rating
277 VAC
Ballast Type
Electronic HID
Lamp Type
MH
Descriptions
Long Description
Ballast, Metal Halide, Lamp Type: MH, Ballast Type: Electronic HID, Voltage: 120-277, Wattage: 100, BLFS
Product Type
Ele MH Bal 100W M140 120-277V 50/60HZ
extra long description
ADV IMH100DBLSM ELE MH BAL 100W M14
Description
120-277V ELEC BAL
Additional Information
Output Type
FIXED
Circuit Type
LOW FREQUENCY
ANSI Code
M140
start type
PULSE START
Manufacturer Information
sub brand
E-VISION
Brand
Signify Electronics
Manufacturers Part Number
IMH100DBLSM
GTIN
00781087032213
UPC
781087032213
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat