Add More Items
View All Quick Selects
Below you can add an image for 'Signal & Sec'Ty Equipt- Bells, Horns, Sirens, BZZRS, Strobes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, 2-1/8 in Overall Width, 5 in Overall Height, 2.60 lb
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$175.95
Each
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, Powder Epoxy Gray, 3-5/16 in Overall Width, 4-7/8 in Overall Height, 3.20 lb
Check local availability
$235.19
120V Red Strobe Light
$162.01
4 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.
$205.51
$196.27
6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.
$233.29
Dixiebell 3-6V DC 6-8V AC
$34.26
Dixiebuzz 3-6V DC 6-8V AC
$25.21
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V dc, 92 db at 1 m;82 db at 10 ft Sound Level, Clear, 4-1/2 in Overall Width, 4-9/16 in Overall Height, 0.46 lb
$224.09
Adjustable Volume Buzzer, 0.25 A, 24 V ac @ 50/60 Hz, Epoxy, 5-1/16 in Diameter, 2-1/4 in Overall Height, 1.64 lb
$220.42
Indicator, 0.108 A, 120 V ac @ 50/60 Hz, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 in Diameter, 4-7/32 in Overall Height, 0.9 lb
$442.52
Eaton E26 stacklight module, LED Light Module, Standard, 120V, Cylindrical LED with red lens
$273.60
E26, Stacklight Accessory, Stacklights, Standard three-hole
$32.79
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED
$145.71
BELL, ROUND VIBRATING GONG; 120 VAC; 0.065 AMPERE; SOUND INTENSITY 81 TO 90 DB AT 10 FT; 4 INCH DIA GONG SIZE; STEEL GONG; CAST ALUMINUM HOUSING; DAWN MIST; SIZE 4-1/16 INCH W X 2-7/8 INCH D X 4-1/16 INCH H; APPLICATION INDOOR/OUTDOOR; APPROVAL UL, CUL
$158.74
Edwards 105 Series Flashing Halogen beacon designed for use in Division 2 applications. Indoor or outdoor use.
$384.88
123A Series AC Midi Vibrating Horns are designed primarily for security systems and for signaling devices on an OEM basis.
$32.71
4 inch AC general purpose bell. Exposed striker. Enclosed grounded terminal and case.
$224.73
• High intensity strobe
$152.05
20
Popularity
Default