Add More Items
View All Quick Selects
Below you can add an image for 'Halogen Reflector Ar, BR, JDR, MR Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.67
Each
Q50GU10/FL/CD3 120
$32.85
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Flood Beam
$2.33
Tungsten Halogen Tru Aim MR16 Standard Axial Filament Uv Filter Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 20WATT 12VOLT Spot Beam
$2.92
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
$5.22
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
20
Popularity
Default