KN8701250SBA - Knipex 8701-10 Cobra Plier

AAM

  • $67.40 (Each)
  • $67.40 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KN8701250SBA
Manufacturer's Part Number
KN8701250SBA
Description
Knipex 8701-10 Cobra Plier
Cobra Plier, 10 In Overall Length
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
843221000929
Weight per unit
0.739 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Specifications Sheets
 
 
KN8701250SBA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10 in
Descriptions
Product Type
Water Pump Plier
Long Description
Cobra Plier, 10 in Overall Length
Short Description
Cobra Plier, 10 in L
Description
KNIPEX 8701-10 COBRA PLIER
Manufacturer Information
Brand
ANGLO-AMERICAN ENT. CORP.
Manufacturers Part Number
KN8701250SBA
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.739
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat