0HB65J6 - Pistol Handle 6X65MM Black, 1, 3R, 12

Abb

  • $195.51 (Each)
  • $195.51 (Each)

  • $19,551.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0HB65J6
Manufacturer
Abb
Manufacturer's Part Number
OHB65J6
Description
Pistol Handle 6X65MM Black, 1, 3R, 12
65MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, and Ip65
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/EAN/GTIN
662019727172 / 6417019124117 / 00662019727172
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.51 (Each)
Standard Packaging
$19,551.00 (Per 100)
Resources
Attachments
 
 
0HB65J6 - Specification Sheet
Images
 
 
0HB65J6 - Large Image
Other Links
 
 
0HB65J6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
70x50mm
Descriptions
Product Type
Pistol Handle 6X65MM Black
Description
PISTOL HANDLE 6X65MM BLACK, 1, 3R, 12
extra long description
ABB OHB65J6 PISTOL HANDLE 6X65MM BL
Special Features
Size 70x50mm
Long Description
65mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12, and IP65
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OHB65J6
GTIN
00662019727172
UPC
662019727172
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Handles
Packaging
Weight per each
0.32
Carton
1
Package
100
Uses, Certifications, and Standards
standard
RoHS
Application
Suitable for OT90A to 160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat