0HYS2PJ - Red/Yel Dir MNT Sel HDL

Abb

  • $59.89 (Each)
  • $59.89 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0HYS2PJ
Manufacturer
Abb
Manufacturer's Part Number
OHYS2PJ
Description
Red/Yel Dir MNT Sel HDL
Red and Yellow Selector Snap On Handle For Door Mounted Switches With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12 and Ip65
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/EAN/GTIN
804325413619 / 6417019412429 / 00804325413619
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.89 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
0HYS2PJ - Small Image
 
0HYS2PJ - Large Image
Attachments
 
 
0HYS2PJ - Specification Sheet
Other Links
 
 
0HYS2PJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
65x65x60mm
Descriptions
Product Type
Sel HDL Red/Yel DR MNT Snap-On
Description
RED/YEL DIR MNT SEL HDL
extra long description
ABB OHYS2PJ SEL HDL RED/YEL DR MNT
Long Description
Red and yellow selector snap on handle for door mounted switches with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12 and IP65
Special Features
Size 65x65x60mm
Manufacturer Information
Manufacturers Part Number
OHYS2PJ
Brand
ABB
GTIN
00804325413619
UPC
804325413619
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Handles
Packaging
Weight per each
0.165
Carton
1
Uses, Certifications, and Standards
standard
RoHS
Application
Suitable for OT16 to 32FT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat