0T100F3 - N-F 3P 100A Din Rail/PNL MNT Disc SWTCH

Abb

  • $478.01 (Each)
  • $478.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T100F3
Manufacturer
Abb
Manufacturer's Part Number
OT100F3
Description
N-F 3P 100A Din Rail/PNL MNT Disc SWTCH
3 Poles 100 Amperes Rated At 600 Vac Front Operated Based Mounted, Din-Rail Mountable Switch Disconnector / Open Non-Fusible Disconnect Switch With Protected Clamp Terminals. Handle and Shaft Are Not Included.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415873 / 6417019391359 / 00804325415873
Weight per unit
22.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$478.01 (Each)
Resources
Images
 
 
0T100F3 - Small Image
 
0T100F3 - Large Image
Attachments
 
 
0T100F3 - Specification Sheet
Other Links
 
 
0T100F3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
Product Type
Switch NF 3P 100A Ul98
extra long description
ABB OT100F3 SWITCH NF 3P 100A UL98
Description
N-F 3P 100A DIN RAIL/PNL MNT DISC SWTCH
Special Features
Quick make, quick brake mechanism
Long Description
3 poles 100 amperes rated at 600 VAC front operated based mounted, DIN-rail mountable switch disconnector / open non-fusible disconnect switch with protected clamp terminals. Handle and shaft are not included.
Manufacturer Information
Manufacturers Part Number
OT100F3
Brand
ABB
GTIN
00804325415873
UPC
804325415873
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Circuit Breaker Enclosure
Packaging
Weight per each
22.91
Carton
1
Uses, Certifications, and Standards
standard
RoHs, CE
Application
Suitable for use as motor disconnects or industrial control panel disconnects on service entrance equipment, panelboards, switchboards, industrial control equipment, motor control centers, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat