0T60F3 - 3P 60A UL98 NF Transfer Switch

Abb

  • $411.59 (Each)
  • $411.59 (Each)

  • $4,115.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T60F3
Manufacturer
Abb
Manufacturer's Part Number
OT60F3
Description
3P 60A UL98 NF Transfer Switch
3P 60A UL98 NF SW
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
417019392062 / 6417019392066 / 06417019392066
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.59 (Each)
Standard Packaging
$4,115.90 (Per 10)
Resources
Images
 
 
0T60F3 - Small Image
 
0T60F3 - Large Image
Attachments
 
 
0T60F3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 TO 4 AWG
Poles
3 in
Current Rating
60 Amp
Voltage Rating
600 Volt
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
3P 60A UL98 NF TRANSFER SWITCH
Product Type
Non-Fusible Disconnect Switch
extra long description
NON-FUSIBLE, MANUAL TYPE; COPPER CONDUCTOR MATERIAL; UL 98, CSA C22.2, CE APPROVAL; 600 VOLT VOLTAGE RATING; BASE, DIN RAIL MOUNTING; NEMA 1/3R/4/4X/12 ENCLOSURE; 60 AMP CURRENT RATING; 3 HP AT 110 TO 120 VOLT AC 1-PHASE, 7.5 HP AT 240 VOLT AC 1-PHASE, 20 HP AT 220 TO 240 VOLT AC 3-PHASE, 40 HP AT 440 TO 480/550 TO 600 VOLT AC 3-PHASE (UL, CSA) POWER RATING; 3 POLE(S); SCREW TERMINAL TYPE; 14 TO 4 AWG CONDUCTOR SIZE; KNOB OPERATOR TYPE; FRONT OPERATOR POSITION; HANDLE AND SHAFT NOT INCLUDED OPERATOR INCLUD
Long Description
NON-FUSIBLE DISCONNECT SWITCH, NON-FUSIBLE, MANUAL TYPE; COPPER CONDUCTOR MATERIAL; UL 98, CSA C22.2, CE APPROVAL; 600 VOLT VOLTAGE RATING; BASE, DIN RAIL MOUNTING; NEMA 1/3R/4/4X/12 ENCLOSURE; 60 AMP CURRENT RATING
Commodity Description
Disconnect Motor Switches & Accessories
Additional Information
RoHS Compliant; Overall Dimension 70 Millimeter Width x 74 Millimeter Depth x 100 Millimeter Height; Includes Protected Clamp Terminal; Applicable Standard IEC 60947-1/60947-3, IEC/EN 60204
Additional Information
operator position
Front
Operator Included
HANDLE AND SHAFT NOT INCLUDED
Operator Type
KNOB
Power Rating
3 HP at 110 to 120 Volt AC 1-Phase, 7.5 HP at 240 Volt AC 1-Phase, 20 HP at 220 to 240 Volt AC 3-Phase, 40 HP at 440 to 480/550 to 600 Volt AC 3-Phase (UL, CSA)
Manufacturer Information
Brand
ABB INC., LOW VOLTAGE SYSTEMS
Manufacturers Part Number
OT60F3
Model
OT60
GTIN
06417019392066
UPC
417019392062
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible, Manual
Packaging
Weight per each
0.89
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4/4X/12
Mounting
Base, DIN Rail
Approval
UL 98, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat