0T63F3 - N-F 3P 60A Din Rail/PNL MNT Disc SWTCH

Abb

  • $240.63 (Each)
  • $240.63 (Each)

  • $2,406.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T63F3
Manufacturer
Abb
Manufacturer's Part Number
OT63F3C
Description
N-F 3P 60A Din Rail/PNL MNT Disc SWTCH
3 Pole, 60 Amps Rated At 600 Vac, Ul 508, Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415583 / 6417019392912 / 00804325415583
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.63 (Each)
Standard Packaging
$2,406.30 (Per 10)
Resources
Attachments
 
 
0T63F3 - Specification Sheet
Images
 
 
0T63F3 - Large Image
Other Links
 
 
0T63F3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
extra long description
ABB OT63F3 SWITCH
Product Type
Sectionneur Non-Fusible 60a
Description
N-F 3P 60A DIN RAIL/PNL MNT DISC SWTCH
Long Description
3 pole, 60 amps rated at 600 VAC, UL 508, open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OT63F3C
GTIN
00804325415583
UPC
804325415583
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Circuit Breaker Enclosure
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
standard
RoHs, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat