1SNK506150R0000 - ZS6-Pe Ground Terminal Block

Abb

  • $3.56 (Each)
  • $3.56 (Each)

  • $71.20 (Per 20)

  • $1,281.60 (Per 360)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1SNK506150R0000
Manufacturer
Abb
Manufacturer's Part Number
1SNK506150R0000
Description
ZS6-Pe Ground Terminal Block
Green and Yellow Ground Block With 6 MM Spacing and Screw Clamp Connection
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
00804325488860 / 3472595061501 / 00804325488860
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$71.20 (Per 20)
Standard Packaging
$1,281.60 (Per 360)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
1SNK506150R0000 - Small Image
 
1SNK506150R0000 - Large Image
Other Links
 
 
1SNK506150R0000 - Other
Attachments
 
 
1SNK506150R0000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Size
6x59.5x47.4mm
Descriptions
Description
ZS6-PE GROUND TERMINAL BLOCK
Extra Long Description
ABB 1SNK506150R0000 ZS6-PE GROUND T
Long Description
Green and yellow ground block with 6 mm spacing and screw clamp connection
Product Type
ZS6-Pe Ground Terminal Block
Special Features
Recommended screw driver: 4 mm
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
1SNK506150R0000
GTIN
00804325488860
UPC
00804325488860
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.48
Carton
20
Package
360
Uses, Certifications, and Standards
Application
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
Standard
ATEX, BV, CB, CSA, cUL, CE, DNV, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
21 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat