A145301151 - A230 3P Contactor 480V

Abb

  • $1374.87 (Each)
  • $1,374.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A145301151
Manufacturer
Abb
Manufacturer's Part Number
A145-30-11-51
Description
A230 3P Contactor 480V
3 Pole, 230 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019879376 / 00662019879376
Weight per unit
8.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,374.87 (Each)
Resources
Images
 
 
A145301151 - Small Image
 
A145301151 - Large Image
Attachments
 
 
A145301151 - Specification Sheet
Other Links
 
 
A145301151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
8.96x4.13x6.29
Descriptions
extra long description
ABB A145-30-11-51 A145,3PCONTR,480/
Product Type
Contacteur 3POLE 230A 480vca
Description
A230 3P CONTACTOR 480V
Long Description
3 pole, 230 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A145-30-11-51
GTIN
00662019879376
UPC
662019879376
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
8.33
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat