A16301084 - 16A 3P IEC Contactor 110-120V

Abb

  • $475.47 (Each)
  • $475.47 (Each)

  • $29,954.61 (Per 63)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A16301084
Manufacturer
Abb
Manufacturer's Part Number
A16-30-10-84
Description
16A 3P IEC Contactor 110-120V
3 Pole, 30 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879543 / 3471522050847 / 00662019879543
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.47 (Each)
Standard Packaging
$29,954.61 (Per 63)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A16301084 - Small Image
 
A16301084 - Large Image
Attachments
 
 
A16301084 - Specification Sheet
Other Links
 
 
A16301084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
44x74x74mm
Descriptions
Product Type
A16, 3P Contactor 110/50
Description
16A 3P IEC CONTACTOR 110-120V
extra long description
ABB A16-30-10-84 A16, 3P CONTACTOR
Long Description
3 pole, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A16-30-10-84
Brand
ABB
GTIN
00662019879543
UPC
662019879543
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.76
Carton
1
Package
63
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, RoHS, UL
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac Or 220 V dc. The Contactors can also be Used For Many Other Applications Such as Isolation, Capacitor Switching, Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat