A260301184 - A260 3P Contactor, 110/50, 110-120/60

Abb

  • $3024.73 (Each)
  • $3,024.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A260301184
Manufacturer
Abb
Manufacturer's Part Number
A260-30-11-84
Description
A260 3P Contactor, 110/50, 110-120/60
3 Pole, 400 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880082 / 7320500203354 / 00662019880082
Weight per unit
14.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,024.73 (Each)
Resources
Images
 
 
A260301184 - Small Image
 
A260301184 - Large Image
Attachments
 
 
A260301184 - Specification Sheet
Other Links
 
 
A260301184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
140x227x180.5mm
Descriptions
Product Type
A260, 3PCONTR, 110/50, 110-120/60
extra long description
ABB A260-30-11-84 A260,3PCONTR,110/
Description
A260 3P CONTACTOR,110/50, 110-120/60
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 400 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Manufacturer Information
Manufacturers Part Number
A260-30-11-84
Brand
ABB
GTIN
00662019880082
UPC
662019880082
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
14.45
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
BV, CCC, CE, DNV, RINA, RoHS
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat