A26301080 - A26 3P Contactor, 220/50, 240/60

Abb

  • $857.37 (Each)
  • $857.37 (Each)

  • $20,576.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A26301080
Manufacturer
Abb
Manufacturer's Part Number
A26-30-10-80
Description
A26 3P Contactor, 220/50, 240/60
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879901 / 3471522062802 / 00662019879901
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.37 (Each)
Standard Packaging
$20,576.88 (Per 24)
Resources
Images
 
 
A26301080 - Small Image
 
A26301080 - Large Image
Attachments
 
 
A26301080 - Specification Sheet
Other Links
 
 
A26301080 - Other
Dimensions and Weight
Size
54x90x93.6mm
Descriptions
Product Type
A26 3P Contr 220/50 240/60
Description
A26 3P CONTACTOR, 220/50, 240/60
extra long description
ABB A26-30-10-80 A26 3P CONTR 220/5
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 230-240V AC coil and 1 NO auxiliary contact
Manufacturer Information
Manufacturers Part Number
A26-30-10-80
Brand
ABB
GTIN
00662019879901
UPC
662019879901
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
1.31
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees C
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Primarily for controlling 3-phase motors and power circuits
You must have an account to view stock levels
These alternate items can be purchased instead of A26301080.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A26301080.

A26 3P Contactor, 220/50, 240/60
  • Our Part #: 1SBL241001R8010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A26-30-10-80
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 24 ($20,576.88) ·
1SBL241001R8010 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$857.37

Each

QTY:
Each
Add
There were no add-on items found for A26301080.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?