A30301051 - A30 3P Contactor, 110/50, 110-1

Abb

  • $419.97 (Each)
  • $419.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A30301051
Manufacturer
Abb
Manufacturer's Part Number
A30-30-10-51
Description
A30 3P Contactor, 110/50, 110-1
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880143 / 00662019880143
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.97 (Each)
Resources
Images
 
 
A30301051 - Small Image
 
A30301051 - Large Image
Attachments
 
 
A30301051 - Specification Sheet
Other Links
 
 
A30301051 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.26x2.13x3.54 Inches
Descriptions
Product Type
A30, 3P Contr, 480/60, 400-415/50
extra long description
ABB A30-30-10-51 A30,3P CONTR,480/6
Description
A30 3P CONTACTOR, 110/50, 110-1
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 480V AC coil and 1 NO auxiliary contact
Special Features
Compact, space saving design
Additional Information
Coil Voltage
480V AC
Manufacturer Information
Manufacturers Part Number
A30-30-10-51
Brand
ABB
GTIN
00662019880143
UPC
662019880143
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
NON-REVERSING
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat