A40301084 - A40 3P Contactor, 110/50, 110-120/60

Abb

  • $1213.31 (Each)
  • $1,213.31 (Each)

  • $29,119.44 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A40301084
Manufacturer
Abb
Manufacturer's Part Number
A40-30-10-84
Description
A40 3P Contactor, 110/50, 110-120/60
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880389 / 3471522076847 / 00662019880389
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,213.31 (Each)
Standard Packaging
$29,119.44 (Per 24)
Resources
Images
 
 
A40301084 - Small Image
 
A40301084 - Large Image
Attachments
 
 
A40301084 - Specification Sheet
Other Links
 
 
A40301084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
54x90x108.3mm
Descriptions
Product Type
A40, 3P Contr, 110/50, 110-120/60
Description
A40 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A40-30-10-84 A40,3P CONTR,110/5
Long Description
3 pole, 60 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A40-30-10-84
Brand
ABB
GTIN
00662019880389
UPC
662019880389
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
1.55
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat