A50301151 - A50 3P Contactor, 480/60, 400-4

Abb

  • $2199.81 (Each)
  • $2,199.81 (Each)

  • $43,996.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A50301151
Manufacturer
Abb
Manufacturer's Part Number
A50-30-11-51
Description
A50 3P Contactor, 480/60, 400-4
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880457 / 00662019880457
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,199.81 (Each)
Standard Packaging
$43,996.20 (Per 20)
Resources
Images
 
 
A50301151 - Small Image
 
A50301151 - Large Image
Attachments
 
 
A50301151 - Specification Sheet
Other Links
 
 
A50301151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
70x110x108mm
Descriptions
Product Type
Contactor, 3P, 480/60
extra long description
ABB A50-30-11-51 CONTACTOR,3P,480/6
Description
A50 3P CONTACTOR, 480/60, 400-4
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A50-30-11-51
Brand
ABB
GTIN
00662019880457
UPC
662019880457
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.52
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Operating Temperature
-25 to +55 Degrees C
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat