A50301151 - A50 3P Contactor, 480/60, 400-4

Abb

  • $2199.81 (Each)
  • $2,199.81 (Each)

  • $43,996.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A50301151
Manufacturer
Abb
Manufacturer's Part Number
A50-30-11-51
Description
A50 3P Contactor, 480/60, 400-4
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880457 / 00662019880457
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,199.81 (Each)
Standard Packaging
$43,996.20 (Per 20)
Resources
Images
 
 
A50301151 - Small Image
 
A50301151 - Large Image
Attachments
 
 
A50301151 - Specification Sheet
Other Links
 
 
A50301151 - Other
Dimensions and Weight
Size
70x110x108mm
Descriptions
Product Type
Contactor, 3P, 480/60
extra long description
ABB A50-30-11-51 CONTACTOR,3P,480/6
Description
A50 3P CONTACTOR, 480/60, 400-4
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A50-30-11-51
Brand
ABB
GTIN
00662019880457
UPC
662019880457
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.52
Carton
1
Package
20
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees C
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Primarily for controlling 3-phase motors and power circuits
You must have an account to view stock levels
These alternate items can be purchased instead of A50301151.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A50301151.

A50 3P Contactor, 480/60, 400-4
  • Our Part #: 1SBL351001R5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A50-30-11-51
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20)
1SBL351001R5111 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,199.81

Each

QTY:
Each
Add
There were no add-on items found for A50301151.

* All prices subject to change.