A75301151 - A75 3P Contactor, 480/60, 400-115/50

Abb

  • $1687.20 (Each)
  • $1,687.20 (Each)

  • $33,744.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
A75301151
Manufacturer
Abb
Manufacturer's Part Number
A75-30-11-51
Description
A75 3P Contactor, 480/60, 400-115/50
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880617 / 00662019880617
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,687.20 (Each)
Standard Packaging
$33,744.00 (Per 20)
Resources
Images
 
 
A75301151 - Small Image
 
A75301151 - Large Image
Attachments
 
 
A75301151 - Specification Sheet
Other Links
 
 
A75301151 - Other
Dimensions and Weight
Size
4.33x3.22x4.25
Descriptions
Product Type
A75, 3P Contr, 480/60, 400-415/50
extra long description
ABB A75-30-11-51 A75,3P CONTR,480/6
Description
A75 3P CONTACTOR, 480/60, 400-115/50
Long Description
3 pole, 125 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Manufacturers Part Number
A75-30-11-51
Brand
ABB
GTIN
00662019880617
UPC
662019880617
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
You must have an account to view stock levels

* All prices subject to change.