A95301151 - A95 3P Contactor, 480/60, 400-4

Abb

  • $1838.38 (Each)
  • $1,838.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A95301151
Manufacturer
Abb
Manufacturer's Part Number
A95-30-11-51
Description
A95 3P Contactor, 480/60, 400-4
3 Pole, 145 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880839 / 00662019880839
Weight per unit
4.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,838.38 (Each)
Resources
Images
 
 
A95301151 - Small Image
 
A95301151 - Large Image
Attachments
 
 
A95301151 - Specification Sheet
Other Links
 
 
A95301151 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
5.83x4.02x4.86
Descriptions
Product Type
A95 3P Contactor 480/60 400-415/
extra long description
ABB A95-30-11-51 A95 3P CONTACTOR 4
Description
A95 3P CONTACTOR, 480/60, 400-4
Long Description
3 pole, 145 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A95-30-11-51
GTIN
00662019880839
UPC
662019880839
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
4.56
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat