AF190301114 - 156A, 250-500V, 3P Contactor

Abb

  • $2385.07 (Each)
  • $2,385.07 (Each)
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
AF190301114
Manufacturer
Abb
Manufacturer's Part Number
AF190-30-11-14
Description
156A, 250-500V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
888614177406 / 00888614177406
Weight per unit
7.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,385.07 (Each)
Resources
Attachments
 
 
AF190301114 - Specification Sheet
Images
 
 
AF190301114 - Small Image
 
AF190301114 - Large Image
Other Links
 
 
AF190301114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
105x196x152mm
Descriptions
Product Type
Contacteur 3 Pole 150HP 600vca
Description
156A, 250-500V, 3P CONTACTOR
extra long description
ABB AF190-30-11-14 CTR,3P,156A,250-
Special Features
Terminal type: Screw terminals
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF190-30-11-14
GTIN
00888614177406
UPC
888614177406
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
7.16
Carton
1
Uses, Certifications, and Standards
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF190301114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF190301114.

156A, 250-500V, 3P Contactor
  • Our Part #: 1SFL487002R1411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF190-30-11-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,385.07) ·
1SFL487002R1411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,385.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat