AF205301113 - CTR, 3P, 192A, 100-250VAC/DC Contactors

Abb

  • $2542.25 (Each)
  • $2,542.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF205301113
Manufacturer
Abb
Manufacturer's Part Number
AF205-30-11-13
Description
CTR, 3P, 192A, 100-250VAC/DC Contactors
3 Pole, 300 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614148017 / 3205004805645 / 00888614148017
Weight per unit
7160 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,542.25 (Each)
Resources
Images
 
 
AF205301113 - Small Image
 
AF205301113 - Large Image
Attachments
 
 
AF205301113 - Specification Sheet
Other Links
 
 
AF205301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
105x196x152mm
Descriptions
extra long description
ABB AF205-30-11-13 CTR,3P,192A,100-
Product Type
CTR, 3P, 192A, 100-250VAC/DC, 1/1
Description
CTR,3P,192A,100-250VAC/DC CONTACTORS
Long Description
3 pole, 300 amp across the line contactor with 100-250V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF205-30-11-13
GTIN
00888614148017
UPC
888614148017
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
7160
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat