AF205301114 - CTR, 3P, 192A, 250-500VAC/DC

Abb

  • $2561.82 (Each)
  • $2,561.82 (Each)
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
AF205301114
Manufacturer
Abb
Manufacturer's Part Number
AF205-30-11-14
Description
CTR, 3P, 192A, 250-500VAC/DC
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
888614177338 / 00888614177338
Weight per unit
7120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,561.82 (Each)
Resources
Images
 
 
AF205301114 - Small Image
 
AF205301114 - Large Image
Other Links
 
 
AF205301114 - Other
Attachments
 
 
AF205301114 - Specification Sheet
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
105x196x152mm
Descriptions
extra long description
ABB AF205-30-11-14 CTR,3P,192A,250-
Product Type
CTR, 3P, 192A, 250-500VAC/DC, 1/1
Description
CTR,3P,192A,250-500VAC/DC
Special Features
Terminal type: Screw terminals
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF205-30-11-14
GTIN
00888614177338
UPC
888614177338
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
7120
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF205301114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF205301114.

CTR, 3P, 192A, 250-500VAC/DC
  • Our Part #: 1SFL527002R1411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF205-30-11-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,561.82) ·
1SFL527002R1411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,561.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat