AF26300013 - 45A, 100-250V, 3P Contactor

Abb

  • $349.12 (Each)
  • $349.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF26300013
Manufacturer
Abb
Manufacturer's Part Number
AF26-30-00-13
Description
45A, 100-250V, 3P Contactor
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538725 / 3471523110939 / 00804325538725
Weight per unit
720 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.12 (Each)
Resources
Images
 
 
AF26300013 - Large Image
Attachments
 
 
AF26300013 - Specification Sheet
Other Links
 
 
AF26300013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 20HP 600vca
Description
45A, 100-250V, 3P CONTACTOR
extra long description
ABB AF26-30-00-13 AF26 3P CONTR, 10
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF26-30-00-13
GTIN
00804325538725
UPC
804325538725
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
720
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat