AF26300013 - 45A, 100-250V, 3P Contactor

Abb

  • $349.12 (Each)
  • $349.12 (Each)
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
AF26300013
Manufacturer
Abb
Manufacturer's Part Number
AF26-30-00-13
Description
45A, 100-250V, 3P Contactor
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538725 / 3471523110939 / 00804325538725
Weight per unit
720 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.12 (Each)
Resources
Images
 
 
AF26300013 - Large Image
Attachments
 
 
AF26300013 - Specification Sheet
Other Links
 
 
AF26300013 - Other
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
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 20HP 600vca
Description
45A, 100-250V, 3P CONTACTOR
extra long description
ABB AF26-30-00-13 AF26 3P CONTR, 10
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF26-30-00-13
GTIN
00804325538725
UPC
804325538725
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
720
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF26300013.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF26300013.

45A, 100-250V, 3P Contactor
  • Our Part #: 1SBL237001R1300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF26-30-00-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($349.12) ·
1SBL237001R1300 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$349.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat