AF265301113 - 3P 248A CNCTR

Abb

  • $3896.25 (Each)
  • $3,896.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF265301113
Manufacturer
Abb
Manufacturer's Part Number
AF265-30-11-13
Description
3P 248A CNCTR
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614142695 / 3205004811899 / 00888614142695
Weight per unit
11.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,896.25 (Each)
Resources
Attachments
 
 
AF265301113 - Specification Sheet
Images
 
 
AF265301113 - Large Image
Other Links
 
 
AF265301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
140x225x180mm
Descriptions
Description
3P 248A CNCTR
Product Type
Contacteur 3 Pole 250HP 600vca
extra long description
ABB AF265-30-11-13 CTR,3P,248A,100-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
AF265-30-11-13
Brand
ABB
GTIN
00888614142695
UPC
888614142695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
11.87
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as motor starting, isolation, by-pass and distribution application up to max 690 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat