AF30300013 - 50A, 100-250V, 3P Contactor

Abb

  • $448.91 (Each)
  • $448.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF30300013
Manufacturer
Abb
Manufacturer's Part Number
AF30-30-00-13
Description
50A, 100-250V, 3P Contactor
3 Poles 50 Amperes Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and No Auxiliary Contacts. 86 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538800 / 3471523111233 / 00804325538800
Weight per unit
760 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$448.91 (Each)
Resources
Images
 
 
AF30300013 - Small Image
 
AF30300013 - Large Image
Attachments
 
 
AF30300013 - Specification Sheet
Other Links
 
 
AF30300013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
45x86x86mm
Descriptions
Long Description
3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.
Special Features
Terminal type: Screw terminals
Description
50A, 100-250V, 3P CONTACTOR
Product Type
Contacteur 3 Pole 25HP 600vca
extra long description
ABB AF30-30-00-13 AF30 3P CONTR, 10
Manufacturer Information
Manufacturers Part Number
AF30-30-00-13
Brand
ABB
GTIN
00804325538800
UPC
804325538800
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
760
Carton
1
Uses, Certifications, and Standards
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat