AF30301113 - AF30-30-11-13 100-250V50

Abb

  • $537.78 (Each)
  • $537.78 (Each)
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
AF30301113
Manufacturer
Abb
Manufacturer's Part Number
AF30-30-11-13
Description
AF30-30-11-13 100-250V50
AF30 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
888614244276 / 00888614244276
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$537.78 (Each)
Resources
Images
 
 
AF30301113 - Small Image
 
AF30301113 - Large Image
Other Links
 
 
AF30301113 - Other
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
AF30-30-11-13 100-250V50/60HZ-DC CO
Description
AF30-30-11-13 100-250V50
extra long description
ABB AF30-30-11-13 AF30-30-11-13 100
Long Description
AF30 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF30-30-11-13
GTIN
00888614244276
UPC
888614244276
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF30301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF30301113.

AF30-30-11-13 100-250V50
  • Our Part #: 1SBL277001R1311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF30-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($537.78) ·
1SBL277001R1311 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$537.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat