AF305301113 - CTR, 3P, 312A, 100-250VAC/DC Contactor

Abb

  • $3936.44 (Each)
  • $3,936.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF305301113
Manufacturer
Abb
Manufacturer's Part Number
AF305-30-11-13
Description
CTR, 3P, 312A, 100-250VAC/DC Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152700 / 3205004817761 / 00888614152700
Weight per unit
12350 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,936.44 (Each)
Resources
Images
 
 
AF305301113 - Small Image
 
AF305301113 - Large Image
Attachments
 
 
AF305301113 - Specification Sheet
Other Links
 
 
AF305301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
140x225x180mm
Descriptions
extra long description
ABB AF305-30-11-13 CTR,3P,312A,100-
Product Type
Contacteur 3 Pole 300HP 600vca
Description
CTR,3P,312A,100-250VAC/DC CONTACTOR
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF305-30-11-13
GTIN
00888614152700
UPC
888614152700
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
12350
Carton
1
Uses, Certifications, and Standards
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
Operating Temperature
-25 to +50 Degrees C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat