AF305301113 - CTR, 3P, 312A, 100-250VAC/DC Contactor

Abb

  • $3936.44 (Each)
  • $3,936.44 (Each)
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
AF305301113
Manufacturer
Abb
Manufacturer's Part Number
AF305-30-11-13
Description
CTR, 3P, 312A, 100-250VAC/DC Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152700 / 3205004817761 / 00888614152700
Weight per unit
12350 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,936.44 (Each)
Resources
Images
 
 
AF305301113 - Small Image
 
AF305301113 - Large Image
Other Links
 
 
AF305301113 - Other
Attachments
 
 
AF305301113 - Specification Sheet
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
140x225x180mm
Descriptions
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
extra long description
ABB AF305-30-11-13 CTR,3P,312A,100-
Product Type
Contacteur 3 Pole 300HP 600vca
Description
CTR,3P,312A,100-250VAC/DC CONTACTOR
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF305-30-11-13
GTIN
00888614152700
UPC
888614152700
Taxonomies, Classifications, and Categories
Type
Contactors
Category Description
FREEDOM/IEC STYLE
Packaging
Weight per each
12350
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF305301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF305301113.

CTR, 3P, 312A, 100-250VAC/DC Contactor
  • Our Part #: 1SFL587002R1311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF305-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,936.44) ·
1SFL587002R1311 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,936.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat