AF40301113 - 42A, 100-250V, 3P Contactor

Abb

  • $600.00 (Each)
  • $600.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF40301113
Manufacturer
Abb
Manufacturer's Part Number
AF40-30-11-13
Description
42A, 100-250V, 3P Contactor
3 Pole, 60 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152748 / 4715231321393 / 00888614152748
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.00 (Each)
Resources
Images
 
 
AF40301113 - Small Image
 
AF40301113 - Large Image
Other Links
 
 
AF40301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.70x2.17x4.37 Inches
Descriptions
Product Type
CTR, 3P, 42A, 100-250VAC/DC, 1/1
Description
42A, 100-250V, 3P CONTACTOR
extra long description
ABB AF40-30-11-13 CTR,3P,42A,100-25
Long Description
3 pole, 60 amp across the line contactor with 100-250V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Additional Information
Coil Voltage
100-250V AC/DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF40-30-11-13
GTIN
00888614152748
UPC
888614152748
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling single and three phase motors and switching power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat