AF96301113 - 92A, 100-250V, 3P Contactor

Abb

  • $263.18 (Each)
  • $263.18 (Each)

  • $14,211.72 (Per 54)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF96301113
Manufacturer
Abb
Manufacturer's Part Number
AF96-30-11-13
Description
92A, 100-250V, 3P Contactor
3 Pole, 115 Amp Across The Line Contactor With 100-250V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152779 / 4715231333341 / 00888614152779
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.18 (Each)
Standard Packaging
$14,211.72 (Per 54)
Resources
Images
 
 
AF96301113 - Large Image
Other Links
 
 
AF96301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.70x2.76x4.57 Inches
Descriptions
Product Type
CTR, 3P, 92A, 100-250VAC/DC, 1/1
Description
92A, 100-250V, 3P CONTACTOR
extra long description
ABB AF96-30-11-13 CTR,3P,92A,100-25
Long Description
3 pole, 115 amp across the line contactor with 100-250V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Additional Information
Coil Voltage
100-250V AC/DC
Manufacturer Information
Manufacturers Part Number
AF96-30-11-13
Brand
ABB
GTIN
00888614152779
UPC
888614152779
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
2.96
Carton
1
Package
54
Uses, Certifications, and Standards
Application
Primarily for controlling single and three phase motors and switching power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat