AF96301114 - 92A, 250-500V, 3P Contactor

Abb

  • $572.50 (Each)
  • $572.50 (Each)

  • $30,915.00 (Per 54)
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
AF96301114
Manufacturer
Abb
Manufacturer's Part Number
AF96-30-11-14
Description
92A, 250-500V, 3P Contactor
AF96 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
Slang Terms

Suggest a New Term
Categories
Contactors - Iec Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614131606 / 4715231333419 / 00888614131606
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.50 (Each)
Standard Packaging
$30,915.00 (Per 54)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Images
 
 
AF96301114 - Small Image
 
AF96301114 - Large Image
Other Links
 
 
AF96301114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
47 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat