ATK3002 - 3P Terminal Kit, AWG4-500MCM

Abb

  • $136.93 (Each)
  • $136.93 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATK3002
Manufacturer
Abb
Manufacturer's Part Number
ATK300/2
Description
3P Terminal Kit, AWG4-500MCM
Terminal Lug Kit, A210 to A300 Contactor Used On; 2 Conductor(S); 4 Awg to 500 MCM Conductor Size
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
662019702605 / ~ / 00662019702605
Weight per unit
97.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
ATK3002 - Large Image
Attachments
 
 
ATK3002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG TO 500 MCM
Number Of Conductors
2
Descriptions
Commodity Description
CONTACTOR ACCESSORIES
Description
3P TERMINAL KIT, AWG4-500MCM
Extra Long Description
CONTACTOR USED ON; 2 CONDUCTOR(S); 4 AWG TO 500 MCM CONDUCTOR SIZE; 3 QUANTITY
Long Description
TERMINAL LUG KIT, A210 TO A300 CONTACTOR USED ON; 2 CONDUCTOR(S); 4 AWG TO 500 MCM CONDUCTOR SIZE
Product Type
Terminal Lug Kit
Manufacturer Information
Brand
ABB INC., LOW VOLTAGE PRODUCTS
Manufacturers Part Number
ATK300/2
GTIN
00662019702605
UPC
662019702605
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
97.5
Carton
1
Uses, Certifications, and Standards
Used On
A210 TO A300 CONTACTOR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
18 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat