B7300184 - 3P Mini Contactor, 110-127V

Abb

  • $156.85 (Each)
  • $156.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B7300184
Manufacturer
Abb
Manufacturer's Part Number
B7-30-01-84
Description
3P Mini Contactor, 110-127V
3 Pole, Plus 1 NC Auxiliary Contact, 16 Amp, Non-Reversing Miniature Contactor, 110-127VAC Coil and Screw Terminals
Slang Terms

Categories
Contactors - Nema Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325394819 / 4013614152511 / 00804325394819
Weight per unit
4012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.85 (Each)
Resources
Images
 
 
B7300184 - Small Image
 
B7300184 - Large Image
Attachments
 
 
B7300184 - Specification Sheet
Other Links
 
 
B7300184 - Other
Dimensions and Weight
Size
52.5x57.5x46.5mm
Descriptions
extra long description
ABB B7-30-01-84 3P MINI CONTR,110-1
Product Type
3P Mini Contr, 110-127V Coil
Description
3P MINI CONTACTOR, 110-127V
Long Description
3 pole, plus 1 NC auxiliary contact, 16 amp, non-reversing miniature contactor, 110-127VAC coil and screw terminals
Manufacturer Information
Manufacturers Part Number
B7-30-01-84
Brand
ABB
GTIN
00804325394819
UPC
804325394819
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4012
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, CE, RINA, RoHS
Application
For applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals.
You must have an account to view stock levels
These alternate items can be purchased instead of B7300184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B7300184.

3P Mini Contactor, 110-127V
  • Our Part #: B7C101
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.85)
B7C101 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$156.85

Each

QTY:
Each
Add
There were no add-on items found for B7300184.

* All prices subject to change.