CA422E - FRNT MNT Aux, 2NO/2NC, Af

Abb

  • $87.11 (Each)
  • $87.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA422E
Manufacturer
Abb
Manufacturer's Part Number
CA4-22E
Description
FRNT MNT Aux, 2NO/2NC, Af
Front Mounted Instantaneous Auxiliary Contact Block With 2 No and 2 NC Contacts
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325559829 / 3471523130128 / 00804325559829
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.11 (Each)
Resources
Images
 
 
CA422E - Small Image
 
CA422E - Large Image
Attachments
 
 
CA422E - Specification Sheet
Other Links
 
 
CA422E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
FRNT MNT Aux, 2NO/2NC, AF26-Af38
extra long description
ABB CA4-22E FRNT MNT AUX, 2NO/2NC,
Description
FRNT MNT AUX, 2NO/2NC, AF
Long Description
Front mounted instantaneous auxiliary contact block with 2 NO and 2 NC contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
CA4-22E
Brand
ABB
GTIN
00804325559829
UPC
804325559829
Taxonomies, Classifications, and Categories
Type
Contactors
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Maximum electrical switching frequency: AC-15 1200 cycles per hour, DC-13 900 cycles per hour
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat