CAL1911 - Aux, 1/1, AF116-370, Side

Industrial Connections &

  • $39.21 (Each)
  • $39.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAL1911
Manufacturer
Industrial Connections &
Manufacturer's Part Number
CAL19-11
Description
Aux, 1/1, AF116-370, Side
Aux, 1/1, AF116-370, Side
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Contactor Accessories
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
320500476656
Weight per unit
5 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$39.21 (Each)
Resources
Images
 
 
CAL1911 - Small Image
 
CAL1911 - Large Image
Other Links
 
 
CAL1911 - Other
Attachments
 
 
CAL1911 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Descriptions
Long Description
CONTACTOR AUXILIARY CONTACT BLOCK, AUXILIARY CONTACT TYPE; AF116/AF140/AF146/AF190/AF205/AF265/AF305/AF370 CONTACTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; CE APPROVAL; SCREW TERMINAL TYPE; SIDE MOUNTING LOCATION; ROHS COMPLIANT; NUMBER OF POLES 2
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
RoHS Compliant; Number of Poles 2
Product Type
Contactor Auxiliary Contact Block
extra long description
AUXILIARY CONTACT TYPE; AF116/AF140/AF146/AF190/AF205/AF265/AF305/AF370 CONTACTOR USED ON; 1NO-1NC CONTACT CONFIGURATION; CE APPROVAL; SCREW TERMINAL TYPE; SIDE MOUNTING LOCATION; ROHS COMPLIANT; NUMBER OF POLES 2
Description
AUX,1/1,AF116-370,SIDE
Additional Information
Contact Configuration
1NO-1NC
Mounting Location
SIDE
Manufacturer Information
Brand
INDUSTRIAL CONNECTIONS &
Manufacturers Part Number
CAL19-11
Taxonomies, Classifications, and Categories
Type
AUXILIARY CONTACT
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
AF116/AF140/AF146/AF190/AF205/AF265/AF305/AF370 Contactor
Approval
CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat