CAL411 - Side Mount Aux, 1NO-1NC

Abb

  • $80.57 (Each)
  • $80.57 (Each)
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
CAL411
Manufacturer
Abb
Manufacturer's Part Number
CAL4-11
Description
Side Mount Aux, 1NO-1NC
4 and 8 Pole Side Mounted Instantaneous Auxiliary Contact Block With 1 No and 1 NC Auxiliary Contact Blocks
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325546331 / 3471523130043 / 00804325546331
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.57 (Each)
Resources
Attachments
 
 
CAL411 - Specification Sheet
Images
 
 
CAL411 - Large Image
Other Links
 
 
CAL411 - Other
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
Cont. Auxiliaire 1NO-1NF 10A 600vca
Description
SIDE MOUNT AUX, 1NO-1NC
Long Description
4 and 8 pole side mounted instantaneous auxiliary contact block with 1 NO and 1 NC auxiliary contact blocks
Special Features
Terminal type: Screw terminals
extra long description
ABB CAL4-11 SIDE MOUNT AUX, 1NO-1NC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
CAL4-11
GTIN
00804325546331
UPC
804325546331
Taxonomies, Classifications, and Categories
Type
Contactors
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, EAC, GOST, RINA, RoHS
Application
For use with contactors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CAL411.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CAL411.

Side Mount Aux, 1NO-1NC
  • Our Part #: 1SBN010120R1011
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CAL4-11
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.57) ·
1SBN010120R1011 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat