EF96100 - Eol AF80-96 Class-10/20/30 36-100a

Abb

  • $420.59 (Each)
  • $420.59 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EF96100
Manufacturer
Abb
Manufacturer's Part Number
EF96-100
Description
Eol AF80-96 Class-10/20/30 36-100a
The EF750-800 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. Easy to Use Like A Thermal Overload Relay and Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due to Its Wide Setting Range, High Accuracy, High Operational Temperature Range and The Possibility to Select A Trip Class (10E, 20E, 30E). Further Features Are
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614000315 / 00888614000315
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.59 (Each)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
EF96100 - Small Image
 
EF96100 - Large Image
Other Links
 
 
EF96100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EOL AF80-96 CLASS-10/20/30 36-100A
Extra Long Description
ABB EF96-100 EOL,AF80-96,CLASS-10/2
Long Description
The ef750-800 is an self-supplied electronic overload relay, which means no extra external supply is needed. it offers reliable and fast protection for motors in the event of overload or phase failure. easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10e, 20e, 30e). further features are
Product Type
Eol, AF80-96, Class-10/20/30, 36-100a
Manufacturer Information
Brand
ABB
Manufacturers Part Number
EF96-100
GTIN
00888614000315
UPC
888614000315
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
3.78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat