MCB01 - Contact Block 6AMP SPST-NC 120V

Abb

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.10 (Per 10)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCB01
Manufacturer
Abb
Manufacturer's Part Number
MCB-01
Description
Contact Block 6AMP SPST-NC 120V
Single Contact Block For Front Mounting With 1 NC Contact.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121534 - Indicator or pilot lights
UPC/EAN/GTIN
662019229287 / 7320500307762 / 00662019229287
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Carton
$174.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
MCB01 - Small Image
 
MCB01 - Large Image
Other Links
 
 
MCB01 - Other
Attachments
 
 
MCB01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.044x0.01x0.028mm
Descriptions
Product Type
Corps De Contacts 1NF
extra long description
ABB MCB-01 CONTACT BLOCK, 2 ACROSS,
Description
CONTACT BLOCK 6AMP SPST-NC 120V
Long Description
Single contact block for front mounting with 1 NC contact.
Special Features
Degree of protection: IP20
Manufacturer Information
Manufacturers Part Number
MCB-01
Brand
ABB
GTIN
00662019229287
UPC
662019229287
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Electrical control modules
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Mounting
FRONT
Application
22 or 30 mm Modular Pilot Devices.
standard
CE, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
47 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat