S201K1 - 1P 480V 1A Breaker

Abb

  • $29.02 (Each)
  • $29.02 (Each)

  • $290.20 (Per 10)
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
S201K1
Manufacturer
Abb
Manufacturer's Part Number
S201-K1
Description
1P 480V 1A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 1 Amp, 1 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019168463 / 4016779507202 / 00662019168463
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.02 (Each)
Standard Packaging
$290.20 (Per 10)
Resources
Images
 
 
S201K1 - Small Image
 
S201K1 - Large Image
Attachments
 
 
S201K1 - Specification Sheet
Other Links
 
 
S201K1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 PH
Poles
1 PH
Voltage Rating
277/Y480 VAC, 60/110 VDC
interrupt rating
6 kA
Dimensions and Weight
Width
17.5mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
1P 480V 1A BREAKER
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 1 Amp, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Product Type
Legacy See Replacement MCB 1P K 1a
extra long description
ABB S201-K1 LEGACY SEE REPLACEMENT
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S201-K1
Brand
ABB
GTIN
00662019168463
UPC
662019168463
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S201K1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S201K1.

1P 480V 1A Breaker
  • Our Part #: S271K1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($290.20) ·
S271K1 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$29.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat