S201K16 - 1P 480V 16A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S201K16
Manufacturer
Abb
Manufacturer's Part Number
S201-K16
Description
1P 480V 16A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 16 Amps, 1 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019168531 / 4016779496124 / 00662019168531
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S201K16 - Small Image
 
S201K16 - Large Image
Attachments
 
 
S201K16 - Specification Sheet
Other Links
 
 
S201K16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
amperage rating
16 OZ
Voltage Rating
277/y480 V ac;60/110 V dc
interrupt rating
6 kAIC
Current Rating
16 A
Dimensions and Weight
Width
17.5 Millimeters
Length
69 Millimeters
Height
88 Millimeters
Overall Length
69 mm
Descriptions
Description
1P 480V 16A BREAKER
Long Description
Miniature Circuit Breaker, K Curve, 16 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 17.5 mm Overall Width, 0.29 lb
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Product Type
Miniature Circuit Breaker
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 16 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
2P Miniature Circuit Breaker, 16 A, 277/y480 VAC;60/110 V dc
extra long description
ABB S201-K16 LEGACY SEE REPLACEMENT
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Overall Height
88 mm
Overall Width
17.5 mm
Standards Met
UL 1077 Listed, CSA 22.2 NO. 235 Certified, IEC 60898
Curve Type
K
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S201-K16
sub brand
System pro M compact
GTIN
00662019168531
UPC
662019168531
Taxonomies, Classifications, and Categories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight
0.29 lb
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat