S202D10 - MCB 2P D 10A 480Y/277 Supp

Abb

  • $55.65 (Each)
  • $55.65 (Each)

  • $278.25 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
S202D10
Manufacturer
Abb
Manufacturer's Part Number
S202-D10
Description
MCB 2P D 10A 480Y/277 Supp
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve D, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019170800 / 00662019170800
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.65 (Each)
Standard Packaging
$278.25 (Per 5)
Resources
Images
 
 
S202D10 - Small Image
 
S202D10 - Large Image
Attachments
 
 
S202D10 - Specification Sheet
Other Links
 
 
S202D10 - Other
Features
amperage rating
10 in
Poles
2 in
Voltage Rating
480Y/277V AC
interrupt rating
6 kA
Dimensions and Weight
Width
35 W
Length
69 Millimeters
Height
88 Millimeters
Descriptions
Description
MCB 2P D 10A 480Y/277 SUPP
extra long description
ABB S202-D10 LEGACY SEE REPLACEMENT
Product Type
Legacy See Replacement MCB 2P D 10a
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve D, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
RIGHT ANGLE FITTING, RIGHT ANGLE FITTING TYPE; ABS PLASTIC MATERIAL; 2 INCH L X 2 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S202-D10
GTIN
00662019170800
UPC
662019170800
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Miniature circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
standard
UL mA
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
You must have an account to view stock levels
There were no add-on items found for S202D10.

* All prices subject to change.