S202K10 - 2P 480V 10A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S202K10
Manufacturer
Abb
Manufacturer's Part Number
S202-K10
Description
2P 480V 10A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170909 / 4016779507394 / 00662019170909
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S202K10 - Small Image
 
S202K10 - Large Image
Attachments
 
 
S202K10 - Specification Sheet
Other Links
 
 
S202K10 - Other
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
277/Y480 VAC, 60/110 VDC
Poles
2 in
amperage rating
10 in
interrupt rating
6 kA
Dimensions and Weight
Length
69 Millimeters
Height
88mm
Width
35mm
Descriptions
Description
2P 480V 10A BREAKER
Product Type
Legacy See Replacement MCB 2P K 10a
extra long description
ABB S202-K10 LEGACY SEE REPLACEMENT
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S202-K10
Brand
ABB
GTIN
00662019170909
UPC
662019170909
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Availability
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Package
5
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Application
For use as a supplemental protection device
Frequency Rating
50/60 Hz
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat